1/2 in. x 50 ft. 304 Stainless Steel Corrugated Tubing
1/2 in. x 50 ft. 304 Stainless Steel Corrugated Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI LC.1.2005, ANSI LC.1A.2009
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 50 ft
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Polyethylene
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No