12 x 12 in. 1-way Aluminum Curved Blade Register
302M Series 12 x 12 in. 1-way Aluminum Curved Blade Register
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 302M Series
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 12 in
- Material:
- Aluminum
- Product Type:
- Register
- Size:
- 12 in x 12 in
- Width:
- 12 in