4 in. X 12 in. Trench Shovel Kodiak

You last purchased this on
 
True Temper

4 in. X 12 in. Trench Shovel Kodiak

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

4 in. X 12 in. Trench Shovel Kodiak

  • Fast #
  • Part #A1556600
  • Item #1446221
  • Manufacturer Part #1556600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tempered blade for maximum strength
  • Unique spade blade design is ideal for trench clean out
  • Used to clear trenches, spillways and ditches
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
4 in
Handle Length (in):
47 in
Handle Material:
Wood
Shovel Head Type:
Spade
Tool Type:
Shovel
Type:
A1556600