This product requires certification to purchase.

44 in. Post Hole Digger with Handle

You last purchased this on
 
True Temper

44 in. Post Hole Digger with Handle

  • Fast #
  • Part #ATPHD
  • Item #1595360
  • Manufacturer Part #TPHD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

44 in. Post Hole Digger with Handle

  • Fast #
  • Part #ATPHD
  • Item #1595360
  • Manufacturer Part #TPHD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tempered steel blades for easy soil penetration
  • Point spread: 5-1/2"
  • Hardwood handle: 48"
  • Lightweight and easy to handle
  • Requires Certification

Specifications

Blade Material:
Steel
Handle Material:
Wood
Length:
44 in