9-1/2 in. Square Point Shovel with Extended Socket and Fiberglass Handle
9-1/2 in. Square Point Shovel with Extended Socket and Fiberglass Handle
Frequently Purchased Together
Product Details
Specifications
- Blade Length (in):
- 6.25 in
- Blade Material:
- Tempered Steel
- Blade Width (in):
- 9.5 in
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 30 in
- Handle Material:
- Fiberglass
- Handle Type:
- D-grip
- Length:
- 44-1/4 in
- Shovel Head Type:
- Square
- Tool Type:
- Shovel