DESCRIPTION

  • Three point double face hammer head
  • Perfect for heavy hammering or demolition work
  • Unit makes driving spikes or wedges easier
  • Fiberglass handle: 16"

True Temper Fiberglass 16 in. 3 lb. Sledge Hammer

A1196800

Manufacturer Part #: 1196800

Handle Length in :

16 in

SPECIFICATIONS

Hammer Type
Sledge
Handle Length in
16 in
Handle Material
Fiberglass
Head Material
Forged Steel
Head Weight
3
Weight
3

Print