This product requires certification to purchase.

16 in. D-Handle Fiberglass Drain Spade Site Safe

This product has been replaced by

Razor-Back Drain Spade with Fiberglass Handle
Razor-Back Drain Spade with 16 in. Fiberglass Handle
Manufacturer Part #47604
You last purchased this on
 
True Temper

Jackson® 16 in. D-Handle Fiberglass Drain Spade Site Safe

  • Fast #
  • Part #ASFGDS16
  • Item #1736891
  • Manufacturer Part #SFGDS16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Razor-Back Drain Spade with Fiberglass Handle
Razor-Back Drain Spade with 16 in. Fiberglass Handle
Manufacturer Part #47604
True Temper

Jackson® 16 in. D-Handle Fiberglass Drain Spade Site Safe

  • Fast #
  • Part #ASFGDS16
  • Item #1736891
  • Manufacturer Part #SFGDS16
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handle provides superior strength and durability
  • Poly D-grip for added leverage and control
  • Strength collar for extra handle-to-socket strength
  • Long blade for precise digging and planting
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
5-1/2 in
Collection:
Jackson®
Handle Length (in):
29 in
Handle Material:
Fiberglass
Shovel Head Type:
Round
Tool Type:
Shovel