48 in. Long Handle Square Point Fiberglass Shovel
This product has been replaced by
Manufacturer Part #44000
Jackson® 48 in. Long Handle Square Point Fiberglass Shovel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Fiberglass handle: 48"
- TPE sleeve protects fiberglass from abrasion to prevent splintering
- Large steel power collar and single rivet construction for added strength
- Industrial gauge steel blade with lacquer finish for prevention of soil build-up
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Collection:
- Jackson®
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Type:
- ASFGLS