Square Point Shovel with 48 in. Handle Jackson
Jackson® Square Point Shovel with 48 in. Handle Jackson
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to dig large holes or heavy material, such as rocks or wet soil
- Rolled-step helps prevent material build-up
- Solid handle for strength and durability
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Collection:
- Jackson®
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Length:
- 5 in
- Shovel Head Type:
- Square
- Tool Type:
- Shovel