75 ft. 3/4 in. Commercial Duty Proline Hose

This product has been replaced by

Jackson Grey Commercial Duty Proline Hose In Gray
Jackson 50 ft. x 3/4 in. Heavy Duty Professional Rubber Hose
Manufacturer Part #4003900
You last purchased this on
 
True Temper

Pro-flow™ 75 ft. 3/4 in. Commercial Duty Proline Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jackson Grey Commercial Duty Proline Hose In Gray
Jackson 50 ft. x 3/4 in. Heavy Duty Professional Rubber Hose
Manufacturer Part #4003900
True Temper

Pro-flow™ 75 ft. 3/4 in. Commercial Duty Proline Hose

  • Fast #
  • Part #A4004000
  • Item #2149516
  • Manufacturer Part #4004000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy duty PVC material, featuring continuous flow design on inner tube
  • Brass coupling is long lasting and crush proof
  • Anti-bacterial lining prevents deterioration and extends hose life
  • Requires Certification

Specifications

Collection:
Pro-flow™
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
5/8 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
75 ft
Material:
Metal, Plastic
Material Type:
Vinyl