DESCRIPTION

  • Safe-Lock™ provides maximum security and head retention
  • Head to handle connection reinforced with steel pin
  • Overstrike protection
  • Handle features solid fiberglass core for maximum strength
  • Forged steel sledge hammer head
  • Great for concrete, tile and drywall demolition

True Temper Razor-Back® Fiberglass 34 in. 10 lb. Sledge Hammer

A3115000

Manufacturer Part #: 3115000

Head Weight:

10

SPECIFICATIONS

Collection
Razor-Back®
Hammer Type
Sledge
Handle Length in
34 in
Handle Material
Fiberglass
Head Material
Forged Steel
Head Weight
10
Weight
10
Width
7 in

Print