Site Safe Round Point Shovel with Fiberglass D-Handle
This product has been replaced by
Manufacturer Part #2594700
Site Safe Round Point Shovel with Fiberglass D-Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forward turned-step for secure foot placement
- Fiberglass handle: 29"
- Tempered steel blade includes a strength collar on socket
- Poly D-grip for added leverage and control
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Handle Length (in):
- 29 in
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Type:
- ASFGDR