Wood 30 in. 6 lb. Sledge Hammer
Enduro Wood 30 in. 6 lb. Sledge Hammer
Frequently Purchased Together
Product Details
- Perfect for destruction work, breaking dry wall, or masonry walls
- Sledge hammer head: 6 lbs
- Double face forged steel sledge hammer head for maximum strength
- Hickory handle: 36"
Specifications
- Application:
- Residential
- Collection:
- Enduro
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 52 in
- Glass Type:
- Clear Polycarbonate
- Hammer Type:
- Sledge
- Handle Length (in):
- 30 in
- Handle Material:
- Wood
- Head Material:
- Carbon Steel
- Head Weight:
- 6 lb
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 30 in
- Material:
- Forged Steel
- Material Type:
- ABS, Thermoplastic
- Number of Blades:
- 5
- Weight:
- 6 lb