Wood 66 in. Mortar Mixer Hoe
Wood 66 in. Mortar Mixer Hoe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Mortar
- Blade Width (in):
- 9 in
- Handle Length (in):
- 66 in
- Handle Material:
- Wood
- Length:
- 72 in
- Material:
- Wood
- Tool Type:
- Mixer, Hoe
- Width:
- 9 in