This product requires certification to purchase.

1-1/2 in. ChemDrain CPVC Plug

TrueFit™ 1-1/2 in. ChemDrain CPVC Plug

  • Fast #
  • Part #CPAWCOPJ
  • Item #2484452
  • Manufacturer Part #AW 00106 0015C
5 out of 5 Customer Rating

TrueFit™ 1-1/2 in. ChemDrain CPVC Plug

  • Fast #
  • Part #CPAWCOPJ
  • Item #2484452
  • Manufacturer Part #AW 00106 0015C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Collection:
TrueFit™
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942106950