Cone Holder Rack for 18 in. and 28 in. Cones

Part #LTCHTS  |  Item #7260260  |  Manufacturer Part #TCHTS

Call for Pricing

Application:

18 in and 28 in Cones
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mounts onto a wall, side or bumper of work vehicle
  • Steel construction
  • Designed to hold approximately 5 to 6 18" or 28" cones

Specifications

Application: 18 in and 28 in Cones

Material: Steel

Type: Cone Holder Rack