240V 28.8kW Electric Water Heater
240V 28.8kW Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 120
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Depth:
- 4-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Type:
- Tankless
- Watts:
- 28.8 kW
- Width:
- 18-1/4 in