1 in. Plastic Washer in Chrome
1 in. Plastic Washer in Chrome
Frequently Purchased Together
Product Details
- Material: Plastic
- Bulk packs available
- Split swivel washer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Diameter:
- 1 in
- Diameter - Inside 1:
- 3/4 in
- Drain Included:
- No
- Energy Star Compliant:
- No
- Faucet Part Type:
- Washer
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Delrin®
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Thickness:
- 0.03 in
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb