12" Swivel Nozzle w/ Soap Dish Attachment
12" Swivel Nozzle w/ Soap Dish Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stream regulator outlet, Series 2
- Fits all T&S swivel outlet faucets
- 12 1/16" swing nozzle with soap dish
- Material: Chrome plated brass tubular spout and soap dish
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Reach:
- 12-1/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.651 lb