Sill Faucet: 1/2" NPT Male Inlet, Loose Key Stop, 3-1/2" Outlet to Center of Spout
Sill Faucet: 1/2" NPT Male Inlet, Loose Key Stop, 3-1/2" Outlet to Center of Spout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plain end outlet
- Quarter-turn eterna compression cartridge with spring check
- Single hole, single temperature wall mount faucet
- Material: Polished chrome plated brass body, chrome plated metal handle
- 1/2" NPT male inlet
- Loose key style shut-off, controlled by the tee handle (included) or screwdriver
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 6.25 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Reach:
- 3-1/4 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 1-3/8 in