8" Service Sink Faucet, Wall Mount, Built-In Stops, Vacuum Breaker, VR Handle Screws,
8" Service Sink Faucet, Wall Mount, Built-In Stops, Vacuum Breaker, VR Handle Screws,
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vacuum breaker spout with pail hook & garden hose male outlet
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 8" wall mount mixing faucet with polished chrome plated brass body
- Upper wall support
- Adjustable centers from 7-3/4 in to 8-1/4 in
- Built-in service stops in body
- 1/2" NPT female eccentric inlets with 2 in flanges
- Lever handles with color coded indexes and vandal-resistant screws
- Material: Polished chrome plated brass body & spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.96 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-5/8 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Reach:
- 9-1/8 in
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.05 lb
- Width:
- 12-5/8 in