Pre-Rinse, Spring Action, Deck Mount, Single Temp Control, Wall Bracket

You last purchased this on
 
T&S Brass

Pre-Rinse, Spring Action, Deck Mount, Single Temp Control, Wall Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Pre-Rinse, Spring Action, Deck Mount, Single Temp Control, Wall Bracket

  • Fast #
  • Part #TB2285B
  • Item #867616
  • Manufacturer Part #B-2285-B
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EasyInstall 24 in riser
  • 44 in flexible stainless steel hose with heat resistant gray handle and hold down ring
  • Single hole single temperature deck mount mixing faucet with polished chrome plated brass body
  • 6 in adjustable wall bracket
  • Lever handle with color coded indexes
  • 1/2 in NPSM male inlet
  • Quarter-turn eterna compression cartridge with spring check
  • 1.15 gpm spray valve
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handle
  • Optional tailpiece and nut for 1/4 in NPT male connection
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
42-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.15 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Spout Height:
12-15/16 in
Spout Reach:
14-1/16 in
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
12 lb