EasyInstall Pre-Rinse, Spring Action, Deck Mount Base, 8" Centers, B-0107 Spray Valve
EasyInstall Pre-Rinse, Spring Action, Deck Mount Base, 8" Centers, B-0107 Spray Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EasyInstall riser for quick installation
- 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 8" deck mount polished chrome plated brass body
- Adjustable centers from 7 3/4" to 8 1/4"
- Lever handles w/ color coded indexes
- 1/2" NPT male inlets with 2" adjustable flanges
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- 1.15 GPM spray valve
- Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, chrome plated metal handles and wall bracket
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 14-63/1000 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Flexible
- Faucet Height:
- 41-7/8 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.15 gpm
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 41-7/8 in
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14-63/1000 in
- MA Approved -:
- Yes
- Material:
- Polished Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.75 lb
- Width:
- 12-5/8 in