Mini-PRU: B-0113 Style w/ B-0107, 6" Swing Nozzle, Eterna Cartridges, Lever Handles
Mini-PRU: B-0113 Style w/ B-0107, 6" Swing Nozzle, Eterna Cartridges, Lever Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EasyInstall add-on faucet w/ polished chrome plated brass body
- 6" swing nozzle w/ stream regulator outlet, Series 1
- Single hole deck mount mixing faucet w/ polished chrome plated brass body & 2 1/4" deck flange
- Lever handles w/ color coded indexes
- 1.15 GPM spray valve
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 24" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 8" rigid riser
- 6" adjustable wall bracket
- 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/8 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24-813/1000 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.15 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 24-813/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 12-813/1000 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 12.6 lb
- Width:
- 7-219/500 in