Spray Assembly, 4' Reinforced PVC Hose, Self Closing Spray Valve
Spray Assembly, 4' Reinforced PVC Hose, Self Closing Spray Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.15 GPM spray valve
- 44" reinforced rubber hose w/ heat resistant gray handle and hold down ring
- Designed for heavy-duty use in industrial kitchens
- Material: Polished chrome plated brass body and rubber hose
- 1/2" NPT male inlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.15 gpm
- Hand Shower Flow Rate:
- 1.42 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3 lb