B-0850 Side Body Escutcheon (Chrome-Plated)
B-0850 Side Body Escutcheon (Chrome-Plated)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Polished chrome plated brass
- Concealed widespread faucet side body escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.101 lb