Upper Support Rod Assembly

You last purchased this on
 
T&S Brass

Upper Support Rod Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Upper Support Rod Assembly

  • Fast #
  • Part #T00954640
  • Item #869754
  • Manufacturer Part #009546-40
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
Yes
Diameter:
2-1/4 in
Faucet Part Type:
Rod
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Origin:
Domestic
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.92 lb
Width:
9/16 in