Single Lever Side Mount Control, Sidespray, Swivel/Rigid Gooseneck, VR Aerator
Single Lever Side Mount Control, Sidespray, Swivel/Rigid Gooseneck, VR Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck mounted single lever remote on/off control base faucet with polished chrome plated brass body
- Polished chrome plated brass deck mount swivel gooseneck
- 2.2 gpm vandal-resistant aerator, Series 6 (B-0199-06)
- Ceramic cartridge with adjustable temperature limit stop
- Single lever handle with color coded index
- 16 in flexible stainless steel supply hoses with 3/8 in O.D. compression connections
- 4 feet sidespray with hose guide
- Material: Polished chrome plated brass body, gooseneck & handle and stainless steel supply hoses
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- Yes
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 7.3 lb