Gasket for 3-1/2 in. Waste Drain Valve

You last purchased this on
 
T&S Brass

Gasket for 3-1/2 in. Waste Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Gasket for 3-1/2 in. Waste Drain Valve

  • Fast #
  • Part #T01038245
  • Item #869231
  • Manufacturer Part #010382-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For Waste Drain Valve
  • 3-1/2" Gasket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3-1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Origin:
Global
Product Type:
Gasket
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.001 lb