3/4 in. Gas Appliance Connector with SwiveLink
3/4 in. Gas Appliance Connector with SwiveLink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminated kinking, allowing entire connector length to be used
- 3/4" NPT outlet and inlet
- Provides a consistent, stress-free, torque-free swivel motion
- Material: Brass swivel & stainless steel nut
- Allows for full gas flow
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- .5 psig
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb