Spray Valve Unit with B-0199-01 Aerator
Spray Valve Unit with B-0199-01 Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Connection Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.02 lb