• Cart

DESCRIPTION

  • 3" nipple w/ NPT 3/8" male inlet
  • Add-on faucet w/ polished chrome plated brass body
  • Lever handle w/ blue index
  • Material: Polished chrome plated brass body, tubular nozzle & nipple and chrome plated metal handle.
  • NPT 3/8" female outlet
  • Quarter-turn Eterna compression cartridge w/ spring check
  • Stream regulator outlet, Series 1
  • With 12" swing nozzle

T&S Brass 3/8 in. Add On Faucet

TB0156

Faucet Connection Size:

3/8 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/8 in
Flow Rate
9.73 gpm @ 60 psi
GSA Approved
Yes
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-1/4 in
Spout Reach
12 in
Spout Swivel
360°
Spout Type
Swivel

$133.81
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment