3/8"NPT Female x 3/4-14UN Male Adapter
3/8"NPT Female x 3/4-14UN Male Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" NPT female x 3/4-14 UN male adapter
- Material: Chrome plated brass
- Chrome plated brass adapter
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- Adapter
- End Connections:
- FNPT x Adapter
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.151 lb