Riser, 3/8" NPT x 18" Long (Chrome-Plated)

You last purchased this on
 
T&S Brass

Riser, 3/8" NPT x 18" Long (Chrome-Plated)

  • Fast #
  • Part #T00036940
  • Item #445442
  • Manufacturer Part #000369-40
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Riser, 3/8" NPT x 18" Long (Chrome-Plated)

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/8" NPT male threads
  • Material: Polished chrome plated brass
  • 18" riser
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3/8 in
Diameter:
11/16 in
GSA Approved:
Yes
Height:
18 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Spout Type:
Fixed
Width:
3/8 in