DESCRIPTION

  • 2 1/4" wall flange
  • Fits 3/8" pipe
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Mounting screws (included)
  • Polished chrome plated brass 6" wall bracket

T&S Brass 6 in. Chrome Wall Bracket

TB010901

Manufacturer Part #: B-0109-01

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6 in
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
3/8 in
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
Yes
Height
2-1/4 in
ISO Specifications
ISO 9001
Length
6 in
Material
Chrome Plated Brass
Number of Handles
No Handle
Origin
Domestic
Side Spray
No
UL Listed
No
WaterSense Labeled
No
Weight
0.833
Width
2-1/4 in

Print