Add-On Faucet, Less Nozzle, Lever Handle
Add-On Faucet, Less Nozzle, Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" NPT female outlet
- Swivel outlet accepts T&S swing nozzles
- Add-on faucet with polished chrome plated brass body (less nozzle)
- 4" nipple with 3/8" NPT male inlet
- Material: Polished chrome plated brass body, nipple and chrome plated metal handle
- Lever handle
- Quarter-turn eterna compression cartridge with spring check
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-13/16 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 9.73 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.00 lb