Medical Faucet, 8" Centers, Swivel/Rigid Geneck w/2.2 GPM Aerator, 4" Wrist Action Handles
Medical Faucet, 8" Centers, Swivel/Rigid Geneck w/2.2 GPM Aerator, 4" Wrist Action Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 13/16" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 8" Easy Install concealed deck mount mixing faucet with forged brass body
- Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheon
- 4" wrist action handles with color coded indexes
- 1/2" NPT male inlets with coupling nuts
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 2.2 GPM aerator, Series 2 (B-0199-02)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- Handle Length (in):
- 4 in
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Swivel:
- 180°
- Spout Type:
- Swivel, High Arc
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.8 lb