DESCRIPTION

  • Color/Finish: Chrome
  • EPAct 2005 compliant
  • Extends stems that use threaded flanges 1”
  • Use with T&S pre-rinse units

T&S Brass B-0107 1.42 gpm Spray Valve Chrome

TB107

Manufacturer Part #: 680807

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Flow Rate
1.42 gpm
Handle Type
Standard
IAPMO Listed
No
Number of Handles
Two Handle

Print