Bedpan Washer, Pedal Valve, Vacuum Breaker, Extended Spray Outlet, 5' PVC Hose
Bedpan Washer, Pedal Valve, Vacuum Breaker, Extended Spray Outlet, 5' PVC Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pedal valve with 1/2" NPT female angled loose key stops
- Volume control valve with 3/8" NPT female outlet on pedal valve
- Wall mount double pedal valve with polished chrome plated brass body
- 68" PVC hose with extended spray nozzle with 2.2 GPM rose spray
- Material: Polished chrome plated brass body, loose key stops, vacuum breaker, wall hook outlet & extended nozzle, aluminum pedals and reinforced PVC hose.
- Elevated vacuum breaker with 3/8" female inlet and outlet
- Wall hook outlet with 3/8" NPT female inlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 15-1/2 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/8 in;1/2 in
- Faucet Height:
- 20-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.09 gpm
- Height:
- 20-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-1/2 in
- MA Approved -:
- Yes
- Material:
- Aluminum, Plastic
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Outlet Type:
- NPT
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 16.65 lb
- Width:
- 2-219/500 in