Bonnet Assembly for B-0475 Knee Valve

You last purchased this on
 
T&S Brass

Bonnet Assembly for B-0475 Knee Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Bonnet Assembly for B-0475 Knee Valve

  • Fast #
  • Part #T00298340
  • Item #869470
  • Manufacturer Part #002983-40
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Chrome plated brass
  • Pedal valve bonnet assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
B-0475 Knee Action Valve
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-1/8 in
Diameter - Inside 1:
13/16 in
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.25 lb