DESCRIPTION

  • 1/2" NPT female inlets
  • 1/2" NPT female outlet
  • Floor mount double pedal valve
  • Hot and cold pedals
  • Material: Polished chrome plated brass body and pedals
  • Metering Cartridges
  • Mounting screws included
  • Pedals flip up for floor cleaning

T&S Brass Brass Floor Mounting Double Pedal Valve

TB0502

Manufacturer Part #: B-0502

Material:

Brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-47/250 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
12 gpm @ 60 psi
Height
2-563/1000 in
ISO Specifications
ISO 9001
Length
5 in
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
No Handle
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
UL Listed
No
WaterSense Labeled
No
Weight
4.66
Width
4-1/2 in

Print