Spindle Assembly, Eterna, CWS Escutcheon Bonnet, RTC (Hot), Teflon Seat Washer
Spindle Assembly, Eterna, CWS Escutcheon Bonnet, RTC (Hot), Teflon Seat Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb