Bubbler, Forged Brass Mouth Guard, Push Button Metering Cartridge, Flow Control
Bubbler, Forged Brass Mouth Guard, Push Button Metering Cartridge, Flow Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hidden flow control screw provides adjustable outlet flow
- Push button metering cartridge
- Deck mount bubbler with polished chrome plated brass body and mouth guard
- Material: Polished chrome plated brass body & mouth guard and chrome plated metal handle
- 1/2" NPSM male inlet with coupling nut
- Mounting flange w/ anti-rotation set screws
- Push button cap w/ vandal resistant screw
- Adjustable timed flow, remains open for 10 seconds minimum
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- .32 to .43 gpm
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TB236003
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb