Double Pedal Valve, Inlets 2-1/2" Centers, 1/2" NPT Inlets and Outlet, Loose Key Stops
Double Pedal Valve, Inlets 2-1/2" Centers, 1/2" NPT Inlets and Outlet, Loose Key Stops
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot and cold pedals
- Pedals flip up for floor cleaning
- Floor mount double pedal valve
- Material: Polished chrome plated brass body and pedals
- 1/2" NPT female outlet
- Mounting screws included
- 1/2" NPT female loose key straight stop inlet
- Self-closing valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-11/16 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 9.28 gpm
- GSA Approved:
- No
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.62 lb