Workboard Faucet, 8" DeckMount, 6" Swivel Gooseneck, 1.2GPM Aerator, 4" Handles, XS Shanks
Workboard Faucet, 8" DeckMount, 6" Swivel Gooseneck, 1.2GPM Aerator, 4" Handles, XS Shanks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 3/4" swivel gooseneck
- 1.2 GPM aerator, Series 1 (B-0199-01-F12)
- 8" deck mount mixing faucet w/ chrome plated brass body
- Chrome plated escutcheon
- 1/2" NPSM extended male inlets
- Tailpieces and nuts for 1/4" NPT male connections
- 4" wrist action handles w/ color coded indexes
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM, MNPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 11-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 6-15/16 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Gooseneck
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.102 lb
- Width:
- 16 in