Centerset Faucet, Ceramas, Swivel Gooseneck, 1.5 GPM Aerator, 4" Wrist-Action Handles
Centerset Faucet, Ceramas, Swivel Gooseneck, 1.5 GPM Aerator, 4" Wrist-Action Handles
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 3/4" swivel gooseneck
- Lock washer included for rigid applications
- 4" centerset deck mount mixing faucet w/ polish chrome plated brass body
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles
- 4" wrist action handles w/ color coded indexes
- 1/2" NPSM male inlets with coupling nuts
- Quarter-turn Cerama cartridges with check valves to prevent crossflow of water
- 1.5 GPM aerator, Series 1 (B-0199-01-WS)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Length (in):
- 4 in
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.95 lb
- Width:
- 5-7/8 in