Hose Reel, Open, Powder Coated Steel, 50' x 3/8" ID Hose with Spray Valve
Equip Hose Reel, Open, Powder Coated Steel, 50' x 3/8" ID Hose with Spray Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black high flow spray valve
- 3/8" x 50' hose
- Open coated hose reel
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- 3/8" NPT female inlet
- Ratcheting system holds the length of hose until a slight tug to retract automatically
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Steel
- Depth:
- 20-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.53 gpm
- GSA Approved:
- No
- Hose Length:
- 50 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 55 lb
- Width:
- 6-3/8 in