Handle Screw, SS Pan Head

You last purchased this on
 
T&S Brass

Handle Screw, SS Pan Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Handle Screw, SS Pan Head

  • Fast #
  • Part #T00092545
  • Item #452875
  • Manufacturer Part #000925-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • #10-32 UNF male thread
  • Material: Stainless steel
  • Screw for handle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3/8 in
Faucet Part Type:
Screw
GSA Approved:
No
Height:
5/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Size:
#10-32
Trim Only:
No
UL Listed:
No
Weight:
0.02 lb