Hose, 15" Flexible Stainless Steel
Hose, 15" Flexible Stainless Steel
Frequently Purchased Together
Product Details
- Polyurethane inner tubing
- 3/4-14 UN female outlet
- 15" flexible stainless steel hose with heat resistant gray handle
- Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
- Hose washers included
- 3/4-14 UN female inlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Union Female
- End Connection 2:
- Union Female
- End Connections:
- Union Female
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 6.73 gpm
- GSA Approved:
- No
- Hose Length:
- 15 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- Polyurethane
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.10 lb