DESCRIPTION

  • RH and LH Eterna removable inserts (includes washers)
  • RH and LH spindles
  • Check seat washers, springs and quarter turn sleeves
  • Bonnet assemblies (includes seals and gaskets)

T&S Brass Hot & Cold Spindle Compression

TB23K

Manufacturer Part #: B-23K

Cartridge Type:

Eterna

SPECIFICATIONS

ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Eterna
GSA Approved
Yes
ISO Specifications
ISO 9001
Number of Handles
No Handle
Origin
Domestic
Side Spray
No
Type
TB23K
UL Listed
No
WaterSense Labeled
No
Weight
0.921

Print